Tub Faucet, English Bronze, Wall

  • Mfr # 3-2455-07

  • Zoro # G9000206


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Depth
Handle: 3-5/16", Spout: 7-13/16"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-07
Zoro #
G9000206
UPC #
760724197287
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Length
7.81
Height
2.5
Handle Length (in)
3.3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Connection
1/2" NPT
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Mounting Type
Wall
Number of Holes
3
Weight
5.25
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.