Tub Faucet, English Bronze, Wall

  • Mfr # 3-2475-07

  • Zoro # G9078922


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
8.31
Height
3.19
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-07
Zoro #
G9078922
UPC #
760724188018
Country of Origin
United States

Dimensions

Length
8.31
Height
3.19
Width
8
Depth
Spout: 8-5/16"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
Yes
Number of Holes
3
Handle Type
Lever
Connection
1/2" NPT
Mounting Type
Wall
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Weight
4.75
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Tub Spout Reach
7.69
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.