Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Wall

  • Mfr # 3-2485-07

  • Zoro # G9031487


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Handle Material
Brass
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-07
Zoro #
G9031487
UPC #
760724370840
Country of Origin
United States

Dimensions

Length
9.13
Depth
Handle: 3.45", Spout: 9.15"
Width
8
Height
3.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
English Bronze
Item
Tub Faucet
Connection
1/2" NPT
Handle Material
Brass
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Handles
2
Number of Holes
3
ADA Compliant
No
Handle Type
Lever
Weight
3.15
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.