Tub Faucet, English Bronze, Wall

  • Mfr # 3-2575-07

  • Zoro # G9050615


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Width
Lever: 2.30"
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Height
3.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-07
Zoro #
G9050615
UPC #
709180080672
Country of Origin
United States

Dimensions

Width
Lever: 2.30"
Height
3.71
Depth
Tub Faucet: 7.35", Lever: 3.57"
Length
8
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Wall
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Type
Lever
Number of Holes
3
Connection
3/4" NPT
Weight
4.75
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
7
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.