Tub Faucet, English Bronze, Wall

  • Mfr # 3-2925-07

  • Zoro # G8958608


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Length
6
Connection
1/2" NPT
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2925-07
Zoro #
G8958608
UPC #
709180212998
Country of Origin
United States

Dimensions

Length
6
Depth
Handle: 3-1/8", Spout: 6"
Height
4.63
Width
8
Faucet Connection Size
0.5
Handle Length (in)
2.38
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Mounting Type
Wall
Connection
1/2" NPT
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Number of Handles
2
Number of Holes
3
Handle Type
Cross
Weight
4.4
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
5.56
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.