Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-2486-56

  • Zoro # G9023674


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Length
9.34
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-56
Zoro #
G9023674
UPC #
760724372219
Country of Origin
United States

Dimensions

Length
9.34
Depth
9.34"
Height
11.5
Width
1.85" (Spout), 1.85" (Valve)
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Number of Holes
3
Mounting Type
Deck
Number of Handles
2
ADA Compliant
No
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
3.7
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
7.94
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.