This item is Discontinued.

Newport Brass Tub Faucet, Flat Black, Deck 3-2536/56

Tub Faucet, Flat Black, Deck (Discontinued)

  • Mfr # 3-2536/56
  • Zoro # G8953035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2536/56
Zoro #
G8953035
UPC #
760724512097
Country of Origin
United States

Dimensions

Height
6.17
Width
3" (Spout), 2-1/4" (Valve)
Depth
11.72"
Length
11.72
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Flat Black
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Weight
9.7
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
9.5
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.