Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-3126-56

  • Zoro # G9070942


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-56
Zoro #
G9070942
UPC #
709180140093
Country of Origin
United States

Dimensions

Length
8.56
Height
7.06
Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Mounting Type
Deck
Material
Solid Brass
Weight
4.25
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
7.13

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.