Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2405/56

  • Zoro # G9081503


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/56
Zoro #
G9081503
UPC #
760724188933
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Height
2.75
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.