Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2495-56

  • Zoro # G9087767


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
1.13
ADA Compliant
No
Number of Holes
3
Depth
Handle: 3.45", Spout: 9.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-56
Zoro #
G9087767
UPC #
760724376415
Country of Origin
United States

Dimensions

Height
1.13
Depth
Handle: 3.45", Spout: 9.15"
Length
9.13
Width
8
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Flat Black
Item
Tub Faucet
Number of Handles
2
ADA Compliant
No
Number of Holes
3
Handle Type
Lever
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.6
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.