Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2565-56

  • Zoro # G9044324


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Depth
Tub Faucet: 9", Lever: 3-1/16"
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2565-56
Zoro #
G9044324
UPC #
760724451884
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Height
2.13
Length
9
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Number of Handles
2
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
3/4" NPT
ADA Compliant
No
Weight
6.2
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
8
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.