Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2915-56

  • Zoro # G8968803


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-56
Zoro #
G8968803
UPC #
709180093818
Country of Origin
United States

Dimensions

Length
8
Height
2.85
Depth
Handle: 3.42", Spout: 6.71"
Faucet Connection Size
0.5
Handle Length (in)
3.74
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
No
Handle Material
Brass
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.8
Faucet Connection
NPT
Tub Spout Reach
6.05
Faucet Mount
Wall Mounted
Drain included
No
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.