Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2925-56

  • Zoro # G9024812


product price: $975.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
Depth
Handle: 3-1/8", Spout: 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-56
Zoro #
G9024812
UPC #
709180084403
Country of Origin
United States

Dimensions

Depth
Handle: 3-1/8", Spout: 6"
Length
6
Height
4.63
Width
8
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
ADA Compliant
No
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Mounting Type
Wall
Handle Material
Brass
Weight
4.4
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Tub Spout Reach
5.56
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.