Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-1236-01

  • Zoro # G8969984


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Depth
Spout: 11-1/2", Valve: 4-1/2"
Handle Material
Brass
Length
11.5
Number of Holes
3
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-01
Zoro #
G8969984
UPC #
760724462538
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 4-1/2"
Length
11.5
Height
6.56
Width
15
Face Dia.
Spout: 1-1/2"
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
Number of Holes
3
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Material
Solid Brass
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Crystal Lever Handles
Connection
3/4" NPT
Handle Type
Lever
Weight
5.45
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
9.25
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.