Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-2046-01

  • Zoro # G9076542


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Length
9.5
Material
Solid Brass
Handle Material
Brass
Mounting Type
Deck
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046-01
Zoro #
G9076542
UPC #
760724182597
Country of Origin
United States

Dimensions

Length
9.5
Height
11.25
Width
Lever: 2-1/8"
Handle Length (in)
3.63
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Handle Material
Brass
Mounting Type
Deck
Number of Holes
3
Connection
3/4" NPT
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
ADA Compliant
Yes
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Weight
7.5
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Tub Spout Reach
8
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.