This item is Discontinued.

Newport Brass Tub Faucet, Forever Brass (PVD), Deck 3-2066/01

Tub Faucet, Forever Brass (PVD), Deck (Discontinued)

  • Mfr # 3-2066/01
  • Zoro # G9051342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2066/01
Zoro #
G9051342
UPC #
760724625896
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16"
Depth
Tub Faucet: 9-1/2"
Length
9.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.13

Details

Finish
Forever Brass (PVD)
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Weight
7.5
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
8
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.