This item is Discontinued.

Newport Brass Tub Faucet, Forever Brass (PVD), Wall 3-2065/01

Tub Faucet, Forever Brass (PVD), Wall (Discontinued)

  • Mfr # 3-2065/01
  • Zoro # G9001642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2065/01
Zoro #
G9001642
UPC #
760724624752
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.13

Details

Finish
Forever Brass (PVD)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Weight
6.2
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
6.5
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.