Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-3125-01

  • Zoro # G9023613


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Width
8
Handle Type
Lever
Number of Holes
3
ADA Compliant
No
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-01
Zoro #
G9023613
UPC #
760724595212
Country of Origin
United States

Dimensions

Width
8
Length
9.13
Height
1.75
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Faucet Connection Size
0.5
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
ADA Compliant
No
Material
Solid Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Connection
1/2" NPT
Weight
3.6
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.