Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-3145-01

  • Zoro # G8944398


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Connection
1/2" NPT
Length
7.92
Depth
Tub Faucet: 7.92", Lever: 3.63"
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-01
Zoro #
G8944398
UPC #
709180064986
Country of Origin
United States

Dimensions

Length
7.92
Depth
Tub Faucet: 7.92", Lever: 3.63"
Width
8
Height
2.55
Faucet Connection Size
0.5
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
Connection
1/2" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Material
Solid Brass
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
ADA Compliant
Yes
Weight
3.06
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
7.27
Drain included
No
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.