Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1006-24A

  • Zoro # G9056337


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Cross
Width
15
Mounting Type
Deck
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-24A
Zoro #
G9056337
UPC #
760724244790
Country of Origin
United States

Dimensions

Width
15
Length
13.5
Height
9.75
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Handle Type
Cross
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Number of Handles
2
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Weight
6.3
Faucet Material
Brass
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Handle Included
Yes

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.