Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-1236-24A

  • Zoro # G9010846


product price:  $1,579.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Number of Handles
2
Height
6.56
Features
Crystal Lever Handles
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1236-24A
Zoro #
G9010846
UPC #
709180270929
Country of Origin
United States

Dimensions

Height
6.56
Width
15
Face Dia.
Spout: 1-1/2"
Depth
Spout: 11-1/2", Valve: 4-1/2"
Length
11.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Number of Handles
2
Features
Crystal Lever Handles
Connection
3/4" NPT
Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Weight
5.45
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.