Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2546-24A

  • Zoro # G8937714


product price:  $1,900.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Mounting Type
Deck
Length
10
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-24A
Zoro #
G8937714
UPC #
760724514220
Country of Origin
United States

Dimensions

Length
10
Depth
10"
Height
3.75
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Weight
14
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.