Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-3146-24A

  • Zoro # G9002893


product price:  $1,902.99
/ea
Free Shipping & Returns

Key Features

Depth
11.86"
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3146-24A
Zoro #
G9002893
UPC #
709180065426
Country of Origin
United States

Dimensions

Depth
11.86"
Height
10.23
Length
11.86
Width
3-1/4" (Spout), 2.39" (Valve)
Handle Length (in)
3.46
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Connection
3/4" NPT
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain included
No
Tub Spout Reach
9.5
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.