Shop NEWPORT BRASS

Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-3146-24S

  • Zoro # G9090822


product price:  $1,902.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Material
Solid Brass
ADA Compliant
Yes
Mounting Type
Deck
Width
3-1/4" (Spout), 2.39" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3146-24S
Zoro #
G9090822
UPC #
709180065433
Country of Origin
United States

Dimensions

Width
3-1/4" (Spout), 2.39" (Valve)
Length
11.86
Depth
11.86"
Height
10.23
Faucet Connection Size
0.75
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Material
Solid Brass
ADA Compliant
Yes
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Lever
Weight
11
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.5
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.