Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-1625-24A

  • Zoro # G9096833


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Handle Material
Brass
Length
7.44
Mounting Type
Wall
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1625-24A
Zoro #
G9096833
UPC #
760724275855
Country of Origin
United States

Dimensions

Height
2.75
Length
7.44
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Faucet Connection Size
0.75
Handle Length (in)
2.85
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Number of Handles
2
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
Number of Holes
3
Handle Type
Lever
Weight
7.35
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.