Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-1765/24A

  • Zoro # G8995464


product price:  $855.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Type
Cross
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1765/24A
Zoro #
G8995464
UPC #
760724328261
Country of Origin
United States

Dimensions

Length
7.19
Width
7.88
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Height
2.75
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.25

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Type
Cross
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Material
Brass
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Weight
4.4
Tub Spout Reach
6.63
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.