Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2415-24A

  • Zoro # G8978978


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
Height
2.75
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415-24A
Zoro #
G8978978
UPC #
760724216292
Country of Origin
United States

Dimensions

Height
2.75
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Length
7.81
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.3

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
ADA Compliant
Yes
Mounting Type
Wall
Material
Solid Brass
Weight
5.25
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
7.38
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.