Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2485-24A

  • Zoro # G8954715


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Depth
Handle: 3.45", Spout: 9.15"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2485-24A
Zoro #
G8954715
UPC #
760724371182
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Height
3.13
Length
9.13
Width
8
Faucet Connection Size
0.5
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
ADA Compliant
No
Material
Solid Brass
Connection
1/2" NPT
Number of Holes
3
Weight
3.15
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.