Shop NEWPORT BRASS

Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2485-10B

  • Zoro # G9021906


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Material
Solid Brass
Depth
Handle: 3.45", Spout: 9.15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2485-10B
Zoro #
G9021906
UPC #
760724371014
Country of Origin
United States

Dimensions

Depth
Handle: 3.45", Spout: 9.15"
Height
3.13
Width
8
Length
9.13
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Material
Solid Brass
ADA Compliant
No
Handle Type
Lever
Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Weight
3.15
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Connection
NPT
Drain included
No

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.