Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-2495-24A

  • Zoro # G8977982


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Height
1.13
Connection
1/2" NPT
Width
8
Mounting Type
Wall
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2495-24A
Zoro #
G8977982
UPC #
760724376163
Country of Origin
United States

Dimensions

Height
1.13
Width
8
Length
9.13
Depth
Handle: 3.45", Spout: 9.15"
Handle Length (in)
3.19
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Mounting Type
Wall
Material
Solid Brass
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Number of Holes
3
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
3.6
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.