Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-3125-24A

  • Zoro # G9091662


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Height
1.75
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3125-24A
Zoro #
G9091662
UPC #
709180265475
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
1.75
Width
8
Length
9.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
French Gold (PVD)
Item
Tub Faucet
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.6
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.