Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-3145-24A

  • Zoro # G9068842


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Depth
Tub Faucet: 7.92", Lever: 3.63"
Length
7.92
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3145-24A
Zoro #
G9068842
UPC #
709180065150
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 7.92", Lever: 3.63"
Length
7.92
Width
8
Height
2.55
Faucet Connection Size
0.5
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
1/2" NPT
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Wall
Material
Solid Brass
Weight
3.06
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.27
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.