Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-985-24A

  • Zoro # G9088932


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Width
8
Depth
Spout: 6-5/16"
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-985-24A
Zoro #
G9088932
UPC #
760724276586
Country of Origin
United States

Dimensions

Width
8
Depth
Spout: 6-5/16"
Length
6.31
Face Dia.
1-3/8"
Height
2.88
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Handle Material
Brass
Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Number of Holes
3
Material
Solid Brass
ADA Compliant
No
Handle Type
Lever
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Connection
1/2" NPT
Number of Handles
2
Weight
1.76
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
5.63
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.