This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Deck 3-2046/54

Tub Faucet, Gloss Black, Deck (Discontinued)

  • Mfr # 3-2046/54
  • Zoro # G9033142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2046/54
Zoro #
G9033142
UPC #
760724182535
Country of Origin
United States

Dimensions

Height
11.25
Width
Lever: 2-1/8"
Length
9.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
Gloss Black
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
7.5
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
8
Faucet Connection
NPT

Description

Roman Tub Faucet in Gloss Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.