This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Deck 3-2526/54

Tub Faucet, Gloss Black, Deck (Discontinued)

  • Mfr # 3-2526/54
  • Zoro # G9070312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2526/54
Zoro #
G9070312
UPC #
760724511540
Country of Origin
United States

Dimensions

Height
5.5
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
7-13/16"
Length
11.72
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Finish
Gloss Black
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Weight
9.7
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.5
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Gloss Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.