This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Wall 3-1645/54

Tub Faucet, Gloss Black, Wall (Discontinued)

  • Mfr # 3-1645/54
  • Zoro # G8960245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1645/54
Zoro #
G8960245
UPC #
760724280750
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Spout: 7-7/16", Valve: 2-7/16"
Face Dia.
Spout: 1-3/8"
Length
7.44
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.75

Details

Finish
Gloss Black
Includes
Bushing, Cross Handles, Adapter
Features
Traditional Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
5.5
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.