This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Wall 3-2065/54

Tub Faucet, Gloss Black, Wall (Discontinued)

  • Mfr # 3-2065/54
  • Zoro # G9052785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2065/54
Zoro #
G9052785
UPC #
760724625698
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Handle Length (in)
3.13
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Gloss Black
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Weight
6.2
Tub Spout Reach
6.5
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Gloss Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.