This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Wall 3-2405/54

Tub Faucet, Gloss Black, Wall (Discontinued)

  • Mfr # 3-2405/54
  • Zoro # G9083585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/54
Zoro #
G9083585
UPC #
760724188919
Country of Origin
United States

Dimensions

Height
2.75
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.5

Details

Finish
Gloss Black
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
4.05
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
7.38
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Gloss Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.