This item is Discontinued.

Newport Brass Tub Faucet, Gun Metal, Deck 3-1746/14

Tub Faucet, Gun Metal, Deck (Discontinued)

  • Mfr # 3-1746/14
  • Zoro # G9051972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746/14
Zoro #
G9051972
UPC #
760724993605
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Length
11.7
Handle Length (in)
4.56
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Gun Metal
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Weight
6.1
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Tub Spout Reach
9.63
Hand Shower Flow Rate
1.8

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.