This item is Discontinued.

Newport Brass Tub Faucet, Gun Metal, Wall 3-2065/14

Tub Faucet, Gun Metal, Wall (Discontinued)

  • Mfr # 3-2065/14
  • Zoro # G8946927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2065/14
Zoro #
G8946927
UPC #
760724625193
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Faucet Connection Size
0.5
Handle Length (in)
3.13
Faucet Center Size
8

Details

Finish
Gun Metal
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Weight
6.2
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.5
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Gun Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.