This item is Discontinued.

Newport Brass Tub Faucet, Gun Metal, Wall 3-3125/14

Tub Faucet, Gun Metal, Wall (Discontinued)

  • Mfr # 3-3125/14
  • Zoro # G8982837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3125/14
Zoro #
G8982837
UPC #
760724595281
Country of Origin
United States

Dimensions

Height
1.75
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Length
9.13
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Gun Metal
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Weight
3.6
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Gun Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.