
Tub Faucet, Matte White, Deck
Mfr # 3-1206-52
Zoro # G8963587
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Connection
3/4" NPT
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1206-52
Zoro #
G8963587
UPC #
760724262152
Country of Origin
United States
Dimensions
Length
11.5
Face Dia.
1-1/2"
Height
6.5
Width
15
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.