
Tub Faucet, Matte White, Deck
Mfr # 3-1626-52
Zoro # G9070723
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Height
4.31
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1626-52
Zoro #
G9070723
UPC #
760724276579
Country of Origin
United States
Dimensions
Height
4.31
Width
15
Length
11.2
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.