Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Deck

  • Mfr # 3-1766-52

  • Zoro # G9000127


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-52
Zoro #
G9000127
UPC #
760724295457
Country of Origin
United States

Dimensions

Depth
Lever: 2-3/8"
Length
10.63
Height
10.19
Width
15
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Includes
Full Line of Matching Accessories
Number of Holes
3
Weight
6.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Tub Spout Reach
8.38
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.