Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-1776-52

  • Zoro # G8969573


product price: $1,606.50
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Depth
Faucet: 10-3/8"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-52
Zoro #
G8969573
UPC #
760724298069
Country of Origin
United States

Dimensions

Depth
Faucet: 10-3/8"
Width
15
Length
10.38
Height
10.19
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Matte White
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Mounting Type
Deck
ADA Compliant
Yes
Number of Handles
2
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Weight
7.5
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.