Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Matte White, Deck

  • Mfr # 3-2476-52

  • Zoro # G9044245


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Flow Rate (GPM)
1.8
Depth
11-1/8"
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-52
Zoro #
G9044245
UPC #
760724223474
Country of Origin
United States

Dimensions

Depth
11-1/8"
Height
6.5
Length
11.13
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Number of Handles
2
Weight
6.5
Faucet Valve Type
WS Valve
Drain included
No
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
9
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.