
Tub Faucet, Matte White, Deck
Mfr # 3-2496-52
Zoro # G9023543
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Depth
8.58"
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Height
7.13
Length
8.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2496-52
Zoro #
G9023543
UPC #
760724417996
Country of Origin
United States
Dimensions
Depth
8.58"
Height
7.13
Length
8.5
Width
1-3/4" (Spout), 1.85" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8
Description
Roman Tub Faucet in Matte White
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.