Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-2976-52

  • Zoro # G8968523


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Height
11.98
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Length
9.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-52
Zoro #
G8968523
UPC #
709180061671
Country of Origin
United States

Dimensions

Height
11.98
Length
9.56
Depth
9.56"
Width
2.38" (Spout), 2.14" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.31

Details

Finish
Matte White
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
ADA Compliant
Yes
Weight
11
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.