Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-916-52

  • Zoro # G9001502


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2"-14 NPT
Handle Type
Lever
Width
15
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-52
Zoro #
G9001502
UPC #
760724472308
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 11-1/2"
Height
5.6
Length
11.5
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Connection
1/2"-14 NPT
Handle Type
Lever
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Number of Handles
2
ADA Compliant
Yes
Weight
5.75
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.