Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-936-52

  • Zoro # G8997564


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Height
9.75
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-52
Zoro #
G8997564
UPC #
760724274650
Country of Origin
United States

Dimensions

Height
9.75
Width
Spout: 2-13/16", Valve: 2-3/8"
Face Dia.
3/4"
Depth
Spout: 13-7/16", Valve: 2-3/8"
Length
13.38
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Mounting Type
Deck
Connection
3/4" NPT
Handle Material
Brass
Number of Handles
2
ADA Compliant
No
Weight
5.55
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.